900GB SAS 2.5INCH HOT-SWAP DRIVE
Mfr # 730703-001-ACC
Zoro # G610601342
product price:Â $614.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP MSA 2040 SAN Storage
Interface
SAS
Recording Capacity
900 GB
Speed
10000 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
730703-001-ACC
Zoro #
G610601342
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
For Use With
HP MSA 2040 SAN Storage
Interface
SAS
Recording Capacity
900 GB
Speed
10000 RPM
Drive Type
Internal
Wireless LAN
No
Max. External Data Transfer Rate
6144 MB/s
Drive Interface
SAS
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
No
Environmentally Friendly
Yes
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
900 GB
Drive Interface Standard
6Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.