22TB 512MB 7200RPM SATA ULTRA 512E SE NP3 DC HC570

  • Mfr # 0F48155

  • Zoro # G716480414


product price:  $1,253.99
/ea
Free Shipping & Returns

Key Features

Disk Format
512e
Storage Capacity
22 TB
Buffer
512 MB
Product Line
Ultrastar
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0F48155
Zoro #
G716480414
UPC #
-
Country of Origin
Thailand

Details

Disk Format
512e
Storage Capacity
22 TB
Buffer
512 MB
Product Line
Ultrastar
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Item
Hard Drive
Speed
7200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.