Shop ACCORTEC
See all product information
Create Account
CAT6 550MHZ CLAW BOOT PATCH CORD
- Mfr # C6CB-W3-ACC
- Zoro # G822443600
product price:Â
$
12.99
/ea
Key Features
NEC Article and Type
Plenum
Cable Jacket Color
White
End 1 Connection Type
RJ-45 Network
End 1 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6CB-W3-ACC
- Zoro #
- G822443600
- UPC #
- -
- Country of Origin
- United States
- NEC Article and Type
- Plenum
- Cable Jacket Color
- White
- End 1 Connection Type
- RJ-45 Network
- Item
- Network Cable
- End 1 Gender
- Male
- Performance Category
- Category 6
Dimensions
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.