Shop ADD-ON
See all product information
Create Account
Addon 10Ft Rj-45 (Male) To Rj-45 (Male) Straight Yellow Cat6 Utp
- Mfr # ADD-10FCAT6-YW
- Zoro # G0066076
product price:Â
$
10.69
/ea
Sold in multiples of 2 for
$21.38
Key Features
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Cable Type
Category 6
Wire Size
28 AWG
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length - Patch Cord
- 10 ft
- Wire Size
- 28 AWG
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.