CISCO QSFP-40/100-SRBD= COMPATIBLE 100G AND 40GBASE SR-BIDI QSFP TRANSC
Mfr # QSFP-40/100-SRBD-ACC
Zoro # G510594805
product price:Â $1,524.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Cisco Nexus 9000 Series Switches
Connector Type
LC
Number of Ports
1
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40/100-SRBD-ACC
Zoro #
G510594805
UPC #
810001241568
Country of Origin
Taiwan, Province of China
Details
Item
QSFP Module
Compatible With
Cisco Nexus 9000 Series Switches
Connector Type
LC
Number of Ports
1
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR Network
Fiber Mode Supported
Multi-mode
Ethernet Technology
40 Gigabit Ethernet, 100 Gigabit Ethernet
Application
Data Networking
Network Standard
40GBase-X, 100GBase-X
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.