DWDM-SFP-4851 COMP SFP XCVR
- Mfr # DWDM-SFP-4851-ACC
- Zoro # G810659563
product price:Â
$
2,352.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC/PC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC/PC Duplex 1000Base-DWDM Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWDM-SFP-4851-ACC
- Zoro #
- G810659563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- SFP (mini-GBIC) Module
- Connector Type
- LC/PC
- Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
- Application
- Optical Network
- Interfaces/Ports Details
- (1) LC/PC Duplex 1000Base-DWDM Network
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Network Technology
- 1000Base-DWDM
- Features
- Hot-swappable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.