Zoro Homepage

DWDM-SFP-5172 COMP SFP XCVR

  • Mfr # DWDM-SFP-5172-ACC

  • Zoro # G810659532


product price: $2,288.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Application
Optical Network
Network Technology
1000Base-DWDM
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDM-SFP-5172-ACC
Zoro #
G810659532
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Application
Optical Network
Network Technology
1000Base-DWDM
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-DWDM Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Features
Hot-swappable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.