Shop EATON
See all product information
Create Account
Tripp Lite Series Safe-IT 4-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA
- Mfr # N042AB-004-IVM
- Zoro # G916471793
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Material
Acrylonitrile Butadiene Styrene, Plastic
Width
3.1 in
Depth
0.4 in
Height
4.8 in
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N042AB-004-IVM
- Zoro #
- G916471793
- UPC #
- 37332269126
- Country of Origin
- Taiwan, Province of China
- Item
- Faceplate
- Material
- Acrylonitrile Butadiene Styrene, Plastic
- Color
- Ivory
- Environmentally Friendly
- Yes
- Number of Gangs
- 1
- Total Number of Sockets
- 4
- Number of Unloaded Sockets
- 4
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
- Product Line
- Safe-IT
- Package Contents
- Safe-IT 4-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA, 2 x Mounting Screws
Dimensions
- Width
- 3.1 in
- Depth
- 0.4 in
- Height
- 4.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.