ETHERNET SFP+ TWINAXIAL CABLE INTEL COMP
Mfr # XDACBL10M-ACC
Zoro # G110599125
product price: $95.35
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) SFP+ Network - Male
End 2 Connection Type
(1) SFP+ Network - Male
Cable Jacket Color
Black
Cable Length
32.81 ft
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XDACBL10M-ACC
Zoro #
G110599125
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
32.81 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Connection Type
(1) SFP+ Network - Male
End 2 Connection Type
(1) SFP+ Network - Male
Cable Jacket Color
Black
Standards
TAA Compliant
Cable Type
Twinaxial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.