Zoro Homepage

FOR HP COMPLIANT 1TB 6G SATA 7

  • Mfr # 655710-B21-ACC

  • Zoro # G510594676


product price: $414.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP ProLiant BL460c Gen8 Server Series
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
SATA Pin
7-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655710-B21-ACC
Zoro #
G510594676
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
4.4 in
Depth
7.3 in

Details

Item
Hard Drive
For Use With
HP ProLiant BL460c Gen8 Server Series
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
SATA Pin
7-pin
Drive Interface
SATA
Drive Type
Internal
Device Supported
Server
Max. External Data Transfer Rate
6144 MB/s
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Storage Capacity
1 TB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.