FOR HP GEN8, 9 2.5 TO 3.5INCH HD ADAPTER
Mfr # 654540-001-ACC
Zoro # G010603069
product price: $55.19
/eaKey Features
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Compatible Drive Bay Width
3.5 in
Form Factor
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654540-001-ACC
Zoro #
G010603069
UPC #
769118365493
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Drive Bay Width
3.5 in
Details
Item
Drive Bay Adapter
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Form Factor
Internal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.