INTEL WI-FI 6E AX211 802.11AX, 2X2, BANDS 2.4GHZ, 5GHZ AND 6GHZ, BLUETOOTH 5.2,
Mfr # NX.JHXAA.001
Zoro # G621696580
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Ram Capacity
32 GB
Width
11.7 in
Wireless LAN
Yes
Microprocessor
N-Series
Maximum Battery Run Time
12 Hours
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NX.JHXAA.001
Zoro #
G621696580
UPC #
195133286602
Country of Origin
China
Dimensions
Width
11.7 in
Height
0.83 in
Screen Size
11.6 in
Description
FRONT WEBCAM, WORLD-FACING CAMERA (ON BOTTOM COVER, ABOVE KEYBOARD)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.