LL CABLE STRAIGHT N / 90-DEGREE
- Mfr # CAB010LLN-ACC
- Zoro # G810599449
product price:Â
$
86.35
/ea
Key Features
End 1 Connection Type
(1) N-Type Antenna
End 2 Connection Type
(1) N-Type Antenna
Cable Length
10 ft
Cable Type
N-Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB010LLN-ACC
- Zoro #
- G810599449
- UPC #
- -
- Country of Origin
- China
- Item
- Antenna Cable
- End 1 Connection Type
- (1) N-Type Antenna
- End 2 Connection Type
- (1) N-Type Antenna
- Cable Type
- N-Type
Dimensions
- Cable Length
- 10 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.