Shop ACCORTEC
See all product information
Create Account
PATCH CORD
- Mfr # C628MB-W3-ACC
- Zoro # G614876081
product price:Â
$
10.79
/ea
Key Features
End 1 Connection Type
RJ-45 Network
Cable Length
3 ft
Wire Size
28 AWG
End 1 Gender
Male
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C628MB-W3-ACC
- Zoro #
- G614876081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- End 1 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
- Cable Jacket Color
- White
- Item
- Network Cable
- Performance Category
- Category 6
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.