Zoro Homepage

SFP-FE-SX-MM1310 COMP SFP XCVR

  • Mfr # SFP-FE-SX-MM1310-ACC

  • Zoro # G610598666


product price: $52.99
/ea

Key Features

Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Interfaces/Ports Details
(1) 100Base-FX Network
Network Technology
100Base-FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-FE-SX-MM1310-ACC
Zoro #
G610598666
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP Module
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Interfaces/Ports Details
(1) 100Base-FX Network
Network Technology
100Base-FX
Ethernet Technology
Fast Ethernet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.