(TNSFPTXACC) Modules

  • Mfr # TN-SFP-TX-ACC

  • Zoro # G310594203


product price:  $84.59
/ea

Key Features

Compatible With
MSA Compliant
Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100Base-TX LAN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TN-SFP-TX-ACC
Zoro #
G310594203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Height
0.3 in

Details

Item
SFP Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100Base-TX LAN
Features
Hot-pluggable
Network Technology
10/100Base-TX
Ethernet Technology
Fast Ethernet
Application
Data Networking
Network Standard
10/100Base-TX
Form Factor
Hot-pluggable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.