Zoro Homepage

1 gal, Jug, Synthetic Oil, Blue

  • Mfr # LBSYNT01

  • Zoro # G2046161


product price: $54.89
/ea

Key Features

Application
Cutting, General Purpose, Sawing
Base Formulation
Synthetic Oil
Container Type
Jug
Size
1 gal
Flash Point
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBSYNT01
Zoro #
G2046161
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Application
Cutting, General Purpose, Sawing
Base Formulation
Synthetic Oil
Container Type
Jug
Flash Point
212 Degrees F
NSF Rating
Not Rated
Color
Blue
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), SARA 311/312 Hazardous Chemical, US. New Jersey Worker and Community Right-to-Know Act
Item
Minimum Quantity Lubricant
Fluid Properties
Chlorine Free, Water Soluble
VOC Content
0%
Lubricant NSF Rating
Not Rated
Physical Form
Liquid
Specific Gravity
1.04
Cutting Fluid Sub-Category
Cutting Oils
Features
VOC Free
Series
Synthetic
For Use On
All Metals
Viscosity @ 40C
8 cSt
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Fluid Characteristics
Chlorine Free, Minimum Quantity Lubricant - MQL
VOC Content - Descriptive
0%
Solution pH - Maximum
8.6
Form
Liquid
Recommended Concentration - Minimum
3 %
Fragrance
Mild Odor
Material Compatibility
Steel

Description

Minimum Quantity Lubricant, Container Size 1 gal, Jug, Blue, Application Cutting, General Purpose, Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.