Zoro Homepage

Cutting Lubricant, PK 16

  • Mfr # 7603

  • Zoro # G014845427


product price: $294.99
/pk 16, $18.44/ea
Free Shipping & Returns

Key Features

Application
Deburring, Drilling, Tapping
Specific Gravity
0.86
Container Size
8 fl oz
Series
LS-10
Standards
29 CFR 1910.1200, OSHA Hazard Communication Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603
Zoro #
G014845427
UPC #
40753769076035
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Application
Deburring, Drilling, Tapping
Specific Gravity
0.86
Series
LS-10
Standards
29 CFR 1910.1200, OSHA Hazard Communication Standard
Item
Cutting Lubricant
Color
Blue
Flash Point
199.4 Degrees F
Container Type
Jar
Fragrance
Mild Odor
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Base Formulation
Vegetable
VOC Content - Descriptive
10.07 g/L
Form
Paste
Fluid Characteristics
Water Soluble

Description

Cutting Lubricant, Container Size 8 fl oz, Paste, Jar, Base Formulation Vegetable, Blue, Application Deburring, Drilling, Tapping, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.