Zoro Homepage

Cutting Oil, 13 oz, Tube

  • Mfr # 79045

  • Zoro # G2959056


product price: $27.29
/ea

Key Features

Fluid Type
Solid Stick
For Use With
All Metals
Specific Gravity
0.86
Base Oil
Vegetable Oil
Fragrance
Mild Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79045
Zoro #
G2959056
UPC #
-
Country of Origin
Germany

Dimensions

Size
13 oz.
Container Size
13 fl oz

Details

Fluid Type
Solid Stick
For Use With
All Metals
Specific Gravity
0.86
Base Oil
Vegetable Oil
Fragrance
Mild Odor
Flash Point
199.4 Degrees F
Physical Form
Solid
Container Type
Tube
Features
Vegetable-Based Lubricant
Item
Stick Cutting Lubricant
Container Style
Tube
Series
Stick Lube
Cutting Fluid Sub-Category
Specialty Fluids
Color
White
Application
Cutting, Drilling, General Purpose, Grinding, Milling, Sawing, Tapping
Base Formulation
Vegetable Oil
Form
Solid
Metal Compatibility
All Metals
Fluid Characteristics
Biodegradable
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium

Description

Stick Cutting Lubricant, Container Size 13 fl oz, Solid, Tube, Base Formulation Vegetable Oil, White, Metal Compatibility All Metals, Application Cutting, Drilling, General Purpose, Grinding, Milling, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.