Zoro Homepage

Cutting Oil, 2.2 oz, Jar

  • Mfr # 79042

  • Zoro # G1759064


product price: $8.49
/ea

Key Features

Specific Gravity
0.86
Base Oil
Vegetable Oil
Series
Stick Lube
Container Type
Tube
Physical Form
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79042
Zoro #
G1759064
UPC #
-
Country of Origin
Germany

Dimensions

Size
2.2 oz.
Container Size
2.2 fl oz

Details

Specific Gravity
0.86
Base Oil
Vegetable Oil
Series
Stick Lube
Container Type
Tube
Physical Form
Solid
Cutting Fluid Sub-Category
Specialty Fluids
Fragrance
Mild Odor
Color
White
Application
Cutting, Drilling, General Purpose, Grinding, Milling, Sawing, Tapping
Fluid Type
Solid Stick
Container Style
Jar
Features
Vegetable-Based Lubricant
Flash Point
199.4 Degrees F
Item
Stick Cutting Lubricant
For Use With
All Metals
Form
Solid
Base Formulation
Vegetable Oil
Metal Compatibility
All Metals
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Fluid Characteristics
Biodegradable

Description

Stick Cutting Lubricant, Container Size 2.2 fl oz, Solid, Tube, Base Formulation Vegetable Oil, White, Metal Compatibility All Metals, Application Cutting, Drilling, General Purpose, Grinding, Milling, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.