Cutting Oil, 55 gal, Drum
Mfr # FG2055
Zoro # G3533941
product price: $5,999.99
/eaKey Features
Flash Point
608 Degrees F
Fluid Properties
Biodegradable, Food Grade
Specific Gravity
0.92
Size
55 gal.
For Use With
All Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG2055
Zoro #
G3533941
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Item
Cutting Fluid
Flash Point
608 Degrees F
Fluid Properties
Biodegradable, Food Grade
Specific Gravity
0.92
For Use With
All Metals
Features
And Cutting, Drilling And Tapping Applications, General Machining, Sawing, Screw Machining
Fragrance
Mild Odor
Series
FG-2000
Container Style
Drum
Viscosity
40 cSt
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Base Oil
Vegetable Oil
Application
Cutting, Drilling, General Purpose, Milling, Sawing, Tapping
Fluid Type
Biodegradable
Container Type
Drum
Color
Gold
Standards
US. New Jersey Worker and Community Right-to-Know Act
Viscosity @ 40C
40 cSt
Material Compatibility
Steel, Titanium
Form
Liquid
VOC Content - Descriptive
0.2 g/L
Description
Cutting Fluid, Container Size 55 gal, Drum, Gold, Application Cutting, Drilling, General Purpose, Milling, Sawing, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.