Zoro Homepage

Minimum Quantity Lubricant, 1 gal, PK4

  • Mfr # LB1000

  • Zoro # G214760568


product price: $544.99
/pk 4, $136.25/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Flash Point
535 Degrees F
Specific Gravity
0.93
Series
LB-1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB1000
Zoro #
G214760568
UPC #
40753769010008
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Standards
OSHA Hazard Communication 29 CFR 1910.1200
Flash Point
535 Degrees F
Specific Gravity
0.93
Series
LB-1000
Fragrance
Mild Odor
Color
Blue
Application
Cutting, Drilling, Tapping, General Purpose, Sawing
Container Type
Bottle
Item
Minimum Quantity Lubricant
Material Compatibility
Steel
Viscosity @ 40C
39 cSt
Form
Liquid
VOC Content - Descriptive
0.14 g/L
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Fluid Class
Straight Oil

Description

Minimum Quantity Lubricant, Container Size 1 gal, Bottle, Blue, Application Cutting, Drilling, Tapping, General Purpose, Sawing, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.