Minimum Quantity Lubricant, 1 gal, PK4
Mfr # LB6100
Zoro # G814760555
product price: $911.99
/pk 4, $228.00/ea
Free Shipping & Returns
Key Features
Series
LB-6100
Specific Gravity
0.94
Container Type
Jug
Color
Blue
Fragrance
Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB6100
Zoro #
G814760555
UPC #
40753769061000
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Series
LB-6100
Specific Gravity
0.94
Container Type
Jug
Color
Blue
Fragrance
Mild Odor
Application
Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Stamping, Tapping
Item
Minimum Quantity Lubricant
Flash Point
400 Degrees F
Standards
OSHA Hazard Communication 29 CFR 1910.1200
VOC Content - Descriptive
12.41 g/L
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Base Formulation
Vegetable
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Fluid Class
Straight Oil
Form
Liquid
Viscosity @ 40C
10.4 cSt
Description
Minimum Quantity Lubricant, Container Size 1 gal, Jug, Blue, Vegetable, Application Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Stamping, Tapping, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.