Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minimum Quantity Lubricant, 1 gal, PK4

  • Mfr # LB6800

  • Zoro # G514760619


product price: $787.99
/pk 4, $197.00/ea
Free Shipping & Returns

Key Features

Fragrance
Mild Odor
Series
LB-6800
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Application
Cutting, General Purpose, Sawing
Flash Point
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6800
Zoro #
G514760619
UPC #
40753769068009
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Fragrance
Mild Odor
Series
LB-6800
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Application
Cutting, General Purpose, Sawing
Flash Point
400 Degrees F
Color
Purple
Container Type
Jug
Item
Minimum Quantity Lubricant
Specific Gravity
0.93
Form
Liquid
Base Formulation
Vegetable
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Fluid Class
Straight Oil
Viscosity @ 40C
9 cSt
VOC Content - Descriptive
1.72 g/L

Description

Minimum Quantity Lubricant, Container Size 1 gal, Jug, Purple, Vegetable, Application Cutting, General Purpose, Sawing, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.