Minimum Quantity Lubricant, 1 gal, PK4
Mfr # LBSTII01
Zoro # G814760562
product price: $906.99
/pk 4, $226.75/ea
Free Shipping & Returns
Key Features
Color
Purple
Series
Power Stamp II
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Container Type
Jug
Fragrance
Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBSTII01
Zoro #
G814760562
UPC #
40075376999591
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Color
Purple
Series
Power Stamp II
Item
Minimum Quantity Lubricant
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Container Type
Jug
Fragrance
Mild Odor
Application
General Purpose, Stamping
Flash Point
400 Degrees F
Form
Liquid
VOC Content - Descriptive
15.89 g/L
Viscosity @ 40C
15 cSt
Base Formulation
Vegetable
Fluid Class
Straight Oil
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Description
Minimum Quantity Lubricant, Container Size 1 gal, Jug, Purple, Vegetable, Application General Purpose, Stamping, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.