Minimum Quantity Lubricant, 330 gal
Mfr # LB8555T
Zoro # G314760574
product price: $11,999.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Container Type
Tote
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Color
Colorless
Flash Point
212 Degrees F
Fragrance
Characteristic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB8555T
Zoro #
G314760574
UPC #
-
Country of Origin
United States
Dimensions
Container Size
330 gal
Details
Item
Minimum Quantity Lubricant
Container Type
Tote
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Color
Colorless
Flash Point
212 Degrees F
Fragrance
Characteristic
Application
Extruding, General Purpose, Sawing
Series
LB-8500
Specific Gravity
0.79
VOC Content - Descriptive
Greater Than600 g/L
Form
Liquid
Material Compatibility
Aluminum
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Viscosity @ 40C
2 cSt
Fluid Class
Straight Oil
Description
Minimum Quantity Lubricant, Container Size 330 gal, Tote, Colorless, Application Extruding, General Purpose, Sawing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.