Minimum Quantity Lubricant, 55 gal
Mfr # LB8555
Zoro # G414760597
product price: $2,080.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Flash Point
212 Degrees F
Color
Colorless
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Application
Extruding, General Purpose, Sawing
Specific Gravity
0.79
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB8555
Zoro #
G414760597
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Minimum Quantity Lubricant
Flash Point
212 Degrees F
Color
Colorless
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Application
Extruding, General Purpose, Sawing
Specific Gravity
0.79
Fragrance
Characteristic
Container Type
Drum
Series
LB-8500
VOC Content - Descriptive
Greater Than600 g/L
Form
Liquid
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Material Compatibility
Aluminum
Viscosity @ 40C
2 cSt
Fluid Class
Straight Oil
Description
Minimum Quantity Lubricant, Container Size 55 gal, Drum, Colorless, Application Extruding, General Purpose, Sawing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.