Zoro Homepage

Minimum Quantity Lubricant, Blue, 55 gal

  • Mfr # LB1055

  • Zoro # G614760557


product price: $5,801.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Specific Gravity
0.93
Container Size
55 gal
Application
Drilling, Cutting, Tapping, Sawing
Color
Blue
Flash Point
535 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB1055
Zoro #
G614760557
UPC #
753769010550
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Specific Gravity
0.93
Item
Minimum Quantity Lubricant
Application
Drilling, Cutting, Tapping, Sawing
Color
Blue
Flash Point
535 Degrees F
Fragrance
Mild Odor
Container Type
Drum
Series
LB-1000
Standards
OSHA Hazard Communication 29 CFR 1910.1200
VOC Content - Descriptive
0.14 g/L
Material Compatibility
Steel
Form
Liquid
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Viscosity @ 40C
39 cSt
Fluid Class
Straight Oil

Description

Minimum Quantity Lubricant, Container Size 55 gal, Drum, Blue, Application Drilling, Cutting, Tapping, Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.