Zoro Homepage

Minimum Quantity Lubricant, Blue, 55 gal

  • Mfr # LB1155

  • Zoro # G114760644


product price: $5,706.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Cutting, General Purpose, Sawing, Tapping
Fragrance
Mild Odor
Specific Gravity
0.94
Flash Point
593 Degrees F
Series
LB-1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB1155
Zoro #
G114760644
UPC #
753769011557
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Application
Cutting, General Purpose, Sawing, Tapping
Fragrance
Mild Odor
Specific Gravity
0.94
Flash Point
593 Degrees F
Series
LB-1100
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Color
Blue
Item
Minimum Quantity Lubricant
Container Type
Drum
VOC Content - Descriptive
1.47 g/L
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Form
Liquid
Viscosity @ 40C
48 cSt
Material Compatibility
Nickel Alloys
Fluid Class
Straight Oil

Description

Minimum Quantity Lubricant, Container Size 55 gal, Drum, Blue, Application Cutting, General Purpose, Sawing, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.