Minimum Quantity Lubricant, Blue, 55 gal
Mfr # LB6055
Zoro # G514760633
product price: $9,593.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Series
LB-6000
Specific Gravity
0.93
Fragrance
Mild Odor
Container Type
Drum
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB6055
Zoro #
G514760633
UPC #
753769060555
Country of Origin
Belgium
Dimensions
Container Size
55 gal
Details
Series
LB-6000
Specific Gravity
0.93
Fragrance
Mild Odor
Container Type
Drum
Color
Blue
Item
Minimum Quantity Lubricant
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Flash Point
418 Degrees F
Application
Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Tapping
Material Compatibility
Aluminum
Viscosity @ 40C
8.9 cSt
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Fluid Class
Straight Oil
Form
Liquid
Base Formulation
Vegetable
Description
Minimum Quantity Lubricant, Container Size 55 gal, Drum, Blue, Vegetable, Application Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Tapping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.