Zoro Homepage

Minimum Quantity Lubricant, Blue, 55 gal

  • Mfr # LB6155

  • Zoro # G114760606


product price: $9,717.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Application
Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Stamping, Tapping
Specific Gravity
0.94
Series
LB-6100
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6155
Zoro #
G114760606
UPC #
753769061552
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Container Type
Drum
Application
Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Stamping, Tapping
Specific Gravity
0.94
Item
Minimum Quantity Lubricant
Series
LB-6100
Color
Blue
Flash Point
400 Degrees F
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Fragrance
Mild Odor
Form
Liquid
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Fluid Class
Straight Oil
Fluid Characteristics
Minimum Quantity Lubricant - MQL
VOC Content - Descriptive
12.41 g/L
Viscosity @ 40C
10.4 cSt
Base Formulation
Vegetable

Description

Minimum Quantity Lubricant, Container Size 55 gal, Drum, Blue, Vegetable, Application Cutting, Drilling, General Purpose, Milling, Punching, Sawing, Stamping, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.