Zoro Homepage

Minimum Quantity Lubricant, Purple, 55 gal

  • Mfr # LB6855

  • Zoro # G814760586


product price: $8,969.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Cutting, General Purpose, Sawing
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Series
LB-6800
Fragrance
Mild Odor
Flash Point
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6855
Zoro #
G814760586
UPC #
753769068551
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Minimum Quantity Lubricant
Application
Cutting, General Purpose, Sawing
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Series
LB-6800
Fragrance
Mild Odor
Flash Point
400 Degrees F
Color
Purple
Specific Gravity
0.93
Container Type
Drum
Form
Liquid
Fluid Class
Straight Oil
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Base Formulation
Vegetable
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Viscosity @ 40C
9 cSt
VOC Content - Descriptive
1.72 g/L

Description

Minimum Quantity Lubricant, Container Size 55 gal, Drum, Purple, Vegetable, Application Cutting, General Purpose, Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.