Zoro Homepage

Minimum Quantity Lubricant, Purple, 55 gal

  • Mfr # LBSTII55

  • Zoro # G314760550


product price: $10,077.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Flash Point
400 Degrees F
Application
General Purpose, Stamping
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Series
Power Stamp II
Fragrance
Mild Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBSTII55
Zoro #
G314760550
UPC #
753769995925
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Flash Point
400 Degrees F
Application
General Purpose, Stamping
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Series
Power Stamp II
Item
Minimum Quantity Lubricant
Fragrance
Mild Odor
Container Type
Drum
Color
Purple
Form
Liquid
Viscosity @ 40C
15 cSt
Fluid Class
Straight Oil
Material Compatibility
Aluminum, Ferrous Metals, Non-Ferrous Metals, Titanium
Base Formulation
Vegetable
VOC Content - Descriptive
15.89 g/L
Fluid Characteristics
Minimum Quantity Lubricant - MQL

Description

Minimum Quantity Lubricant, Container Size 55 gal, Drum, Purple, Vegetable, Application General Purpose, Stamping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.