Production Applicator, Junior, 1 Nozzle
- Mfr # 01D0
- Zoro # G221670645
product price:Â
$
1,176.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Overall Depth
3.8 in
Operating Temperature - Maximum
200 Degrees F
Air Intake Connection Type
NPT
Air Intake Pressure - Minimum
60 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01D0
- Zoro #
- G221670645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3.8 in
- Air Intake Connection Size
- 1/4 in
- Overall Width
- 5 in
- Overall Height
- 10.5 in
- Connection Size
- 1/8 in
Details
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 200 Degrees F
- Air Intake Connection Type
- NPT
- Air Intake Pressure - Minimum
- 60 psi
- Lubrication Type
- Oil
- Reservoir Capacity
- 16 fl oz
- Discharge Pressure - Maximum
- 0 psi
- Air Intake Pressure - Maximum
- 150 psi
- Item
- Production Applicator
- Includes
- 1 Nozzle, Magnetic Base Nozzle And Magnetic MounT
- Output Volume - Maximum
- 0.0032 cc
- Body Material
- Aluminum
- Connection Type
- Tube
Description
Production Applicator, Lubrication Type Oil, Reservoir Capacity 16 fl oz, Output Volume - Maximum 0.0032 cc, Connection Size 1/8 in, Connection Type Tube, Discharge Pressure - Maximum 0 psi, Includes 1 Nozzle, Magnetic Base Nozzle And Magnetic MounT, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Air Intake Pressure - Maximum 150 psi, Air Intake Pressure - Minimum 60 psi, Body Material Aluminum, Operating Temperature - Maximum 200 Degrees F, Overall Depth 3.8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.