Zoro Homepage

Specialty Fluid, 8 oz, Jar

  • Mfr # 79030

  • Zoro # G1292033


product price: $17.39
/ea

Key Features

Cutting Fluid Sub-Category
Specialty Fluids
Container Size
8 fl oz
Container Style
Jar
For Use With
All Metals
Series
Gel Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79030
Zoro #
G1292033
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz.

Details

Cutting Fluid Sub-Category
Specialty Fluids
Container Style
Jar
For Use With
All Metals
Series
Gel Paste
Container Type
Bottle
Fragrance
Mild Odor
Features
Vegetable-Based Lubricant
Item
Gel Paste Cutting Lubricant
Specific Gravity
0.84
Application
Drilling, Reaming, Tapping
Color
Blue
Flash Point
93 Degrees C
Physical Form
Paste
Form
Gel
Metal Compatibility
All Metals
Base Formulation
Vegetable Oil
VOC Content - Descriptive
10.07
Fluid Characteristics
Biodegradable
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium

Description

Gel Paste Cutting Lubricant, Container Size 8 fl oz, Gel, Bottle, Base Formulation Vegetable Oil, Blue, Metal Compatibility All Metals, Application Drilling, Reaming, Tapping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.