
Plus Round Pre-inked Stamp
Mfr # 030726
Zoro # G5262455
product price:Â $10.35
/eaKey Features
Ink Color
Red
Legend
STAR (ICON)
Imprint Area Height
0.63 in
Imprint Area Width
0.63 in
Includes
Includes one stamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
030726
Zoro #
G5262455
UPC #
039956307260
Country of Origin
China
Dimensions
Imprint Area Height
0.63 in
Imprint Area Width
0.63 in
Impression Diameter
0.63"
Details
Item
Plus Round Pre-inked Stamp
Ink Color
Red
Legend
STAR (ICON)
Includes
Includes one stamp
Stamp Ink Color
Red
Stamp Type
Symbol
Ink Types
Pre-Inked; Re-Inkable
Type
Pre-Inked, Re-Inkable
Description
Plus Round Pre-inked Stamp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.