Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microban Message Stamp, Paid, 3/8"

  • Mfr # 038843

  • Zoro # G0116383


product price: $11.59
/ea

Key Features

Ink Color
Red
Legend
Paid
Character Height
3/8 in
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
038843
Zoro #
G0116383
UPC #
039956388436
Country of Origin
China

Dimensions

Character Height
3/8 in
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
Overall Length
1 1/2 in
Overall Width
3 3/4 in
Overall Height
6 in

Details

Item
Message Stamp
Ink Color
Red
Legend
Paid
Material
Plastic
Font
Helvetica Neue & ITC Bookman Std.
Stamp Ink Color
Red

Description

Message Stamp, Legend PAID, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.