Paint Marker, Medium Tip, Black Color Family, Paint

  • Mfr # 97303

  • Zoro # G8598441


product price:  $8.89
/ea

Key Features

Color
Black
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97303
Zoro #
G8598441
UPC #
048615973036
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Black
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
Specialized Liquid Paint Marker for Marking At Ambient Temperatures and Can Withstand Exposure to Very High Temperatures, PrismaLock(TM) Technology to Retain Bold, Bright Colors Up to 2200 Degrees F (1204 Degrees C), PrismaLock(TM) Formula is A Unique Proprietary Combination o
Series
Paint-Riter
Marking Tool Product Group
Paint Markers
Standards
California Prop 65, Low Chloride, Low Halogen, SARA 313 Compliant
Dry Time
30 sec
Actuation Type
Standard
Pigment Permanence
Permanent
Tip Protection Type
Snap-on Cap
Paint Marker Format
Marker
Maximum Application Temperature
2,200 Degrees F
Minimum Application Temperature
-50 Degrees F
US Navy C3070 Specification Compliance
No
Color Family
Black
Maximum Performance Temperature
150 Degrees F
US DOE RDT-F7-3T Specification Compliance
No
Compatible Surfaces
Ceramic, Glass, Metal
Minimum Performance Temperature
-50 Degrees F
Housing Attachment Style
Clip
Pigment Material
Paint
Rolls-Royce EMS 56752 Specification Compliance
No
Specialty Environment or Surface Conditions
Heat Resistant
Removal Method
Remover
Housing Material
Metal
NSF Registered
No
MIL Spec STD-2041D Compliance
No

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 2,200 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.