
Pre-Inked Shutter Stamp, Red/Blue, ORIGINAL, 1.63 x 0.5 (Discontinued)
- Mfr # 035540
- Zoro # G5108218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035540
Zoro #
G5108218
UPC #
039956355407
Country of Origin
China
Dimensions
Imprint Area Height
0.5"
Imprint Area Width
1.63"
Details
Item
Stamp,Red/Blue,Original,1-5/8"x1/2"
Ink Color
Blue/Red
Legend
ORIGINAL
Material
Plastic
Stamp Ink Color
Blue/Red
Stamp Type
Message
Ink Types
Pre-Inked; Re-Inkable
Description
Stamp,Red/Blue,Original,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.