Accu-Stamp2

Stamp, Red/Blue, Completed, 1-5/8"x1/2"


product price: $12.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend COMPLETED
  • Material Plastic
  • Stamp Ink Color Blue/Red
  • Imprint Area Height 0.5"
  • Imprint Area Width 1.63"
See all product information

Product Information

Dimensions

Imprint Area Height 0.5"
Imprint Area Width 1.63"

Details

Item Stamp,Red/Blue,Completed,1-5/8"x1/2"
Legend COMPLETED
Material Plastic
Stamp Ink Color Blue/Red
Ink Color Blue/Red
Weight 0.167 lbs
Stamp Type Message
Ink Types Pre-Inked; Re-Inkable

Description

Stamp,Red/Blue,Completed,1-5/8 In.x1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.