CONNECT 4G.
- Mfr # 470144
- Zoro # G222915790
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Impedance
75 Ohm
Antenna Type
Directional Antenna
Width
6 in
Frequency
1900 MHz
Mount Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470144
- Zoro #
- G222915790
- UPC #
- -
- Country of Origin
- China
- Impedance
- 75 Ohm
- Antenna Type
- Directional Antenna
- Frequency
- 1900 MHz
- Mount Type
- Wall Mount
- Voltage
- 230 V AC
Dimensions
- Width
- 6 in
- Depth
- 1.6 in
- Height
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.