This item is Discontinued.

Accucold 24" Wide All-Refrigerator SCR600GLGP

24" Wide All-Refrigerator (Discontinued)

  • Mfr # SCR600GLGP
  • Zoro # G3967491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600GLGP
Zoro #
G3967491
UPC #
761101068138
Country of Origin
Serbia

Description

Commercially listed 5.5 cu.ft. general purpose counter height all-refrigerator in a 24" footprint, with white cabinet, glass door, digital thermostat, and lock
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The SCR600GLGP is a counter height all-refrigereator designed to offer an improved performance over similarly sized dorm fridges and residential units. Sized at just 24" deep and offering a generous 5.5 cu. ft. capacity, this unit comes with a white cabinet finish and is designed for freestanding use. The user-reversible door features double pane tempered glass for added protection and attractive storage. The factory-installed front lock is located towards the top of the door for easier access. A digital thermostat allows for easy temperature management of the unit.
Inside, the SCR600GLGP includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
Sized just under 24 inches wide, the SCR600GLGP is a convenient solution to general purpose cold storage applications. It is ETL-S listed to NS-7 commercial standards.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Countertop height perfect for use in healthcare facilities
Commercially approved for use in foodservice establishments
Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
Glass door provides full display of products inside
Factory-installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.