Shop ACCUCOLD

ADA Breast Milk All-Freezer

  • Mfr # AFZ2PVBIADAMC
  • Zoro # G323924103

product price: 
$
2,409.99
/ea
Free Shipping & Returns

Key Features

Freezer Capacity
2.47 cu ft
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Defrost Method
Manual
Refrigerator/Freezer Type
Freezer
Total Capacity
2.47 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AFZ2PVBIADAMC
Zoro #
G323924103
UPC #
761101107486
Country of Origin
China
Item
Breast Milk Freezer
Freezer Capacity
2.47 cu ft
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Defrost Method
Manual
Refrigerator/Freezer Type
Freezer
Total Capacity
2.47 cu ft
Compressor Speed
3,000 RPM
Number of Doors
1
Interior Lighting Type
LED
Shelving Material
Polycarbonate
Includes Probe Port
Yes
Display Type
Digital
Alarm Type
Door Ajar, Sensor Error, Temperature
Color
White
Refrigerant Type
R-290
Weight
99 lb
Number of Shelves
4
Includes Alarm
Yes
Product Type
Breast Milk Freezer
Door Hinge
Right
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelving Type
Wire
Alarm Indicator Type
Audio and Visual
Plug Type
Three-Prong
Condenser Type
Direct Cooling
Door Type
Swing
Freezer Temperature - Minimum
-28 Degrees C
Freezer Temperature - Maximum
-20 Degrees C
Temperature Display
Yes
Control Type
Microprocessor
Frequency
60 Hz
Features
ADA Compliant, Antimicrobial Silver Ion-Coated Handle, Recessed or Freestanding Use
Voltage
115V AC
Door Lock Type
Keyed Lock
Current
1.3 A
Application
Breast Milk
Standards
ADA, ETL, ETL-C

Description

Breast Milk Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 5/8 in, Overall Height 32 in, Overall Width 19 3/4 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Ratings & reviews