Shop ACCUCOLD

ADA Breast Milk Freezer

  • Mfr # VT65MLBIMCADA

  • Zoro # G323924486


product price: 
$
1,756.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23 1/2 in
Color
White
Condenser Type
Direct Cooling
Includes Probe Port
Yes
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VT65MLBIMCADA
Zoro #
G323924486
UPC #
761101066721
Country of Origin
Serbia

Dimensions

Overall Depth
23 1/2 in
Freezer Interior Height
24 1/4 in
Overall Height
32 in
Overall Width
23 5/8 in
Freezer Interior Width
17 3/4 in
Freezer Interior Depth
16 1/2 in

Details

Item
Breast Milk Freezer
Color
White
Condenser Type
Direct Cooling
Includes Probe Port
Yes
Includes Alarm
Yes
Freezer Temperature - Minimum
-12 Degrees C
Temperature Display
Yes
Frequency
60 Hz
Handle Material
Stainless Steel
Weight
105 lb
Freezer Temperature - Maximum
-25 Degrees C
Freezer Capacity
3.5 cu ft
Display Type
Digital
Standards
ADA, UL, ULC
Product Type
Breast Milk Freezer
Door Lock Type
Keyed Lock
Refrigerant Type
R-134a
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Door Type
Swing
Total Capacity
3.5 cu ft
Control Type
Digital Thermostat
Application
Breast Milk
Number of Doors
1
Voltage
115V AC
Compressor Speed
3,000 RPM
Plug Type
Three-Prong
Defrost Method
Manual
Door Hinge
Right
Current
1.3 A
Shelving Material
Glass
Refrigerator/Freezer Type
Freezer

Description

Breast Milk Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 1/2 in, Overall Height 32 in, Overall Width 23 5/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews