Shop ACCUCOLD

ADA Height Vaccine Refrigerator

  • Mfr # ARG6PV456
  • Zoro # G423924324

product price: 
$
1,858.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Control Type
Microprocessor
Sound Level
37.6 dB
Refrigerant Type
R-600a
Refrigerator Interior Width
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARG6PV456
Zoro #
G423924324
UPC #
761101090641
Country of Origin
China

Dimensions

Refrigerator Interior Width
20 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Height
24 1/2 in
Overall Depth
24 3/8 in
Probe Port Size
1/2 in
Overall Width
23 3/8 in
Overall Height
32 1/2 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Details

Item
Vaccine Refrigerator
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Control Type
Microprocessor
Sound Level
37.6 dB
Refrigerant Type
R-600a
Refrigerator/Freezer Type
Refrigerator
Total Capacity
6 cu ft
Door Exterior Material
Glass
Temperature Display
Yes
Door Hinge
Right
Voltage
115V AC
Display Type
Digital
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Includes Probe Port
Yes
Plug Type
Three-Prong
Condenser Type
Direct Cooling
Door Type
Swing Glass
Current
0.75 A
Shelving Type
Wire
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Color
White
Standards
ADA, ETL, ETL-C
Weight
119 lb
Application
Vaccine
Number of Shelves
4
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Compressor Speed
3,000 RPM
Product Type
Vaccine Refrigerator
Shelving Material
Polycarbonate
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Door Ajar, Sensor Error, Temperature
Number of Doors
1
Refrigerator Capacity
6 cu ft
Defrost Method
Automatic

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 24 3/8 in, Overall Height 32 1/2 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.