Shop ACCUCOLD

Breast Milk Refrigerator

  • Mfr # ARS2MLMC
  • Zoro # G323924387

product price: 
$
1,579.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Capacity
1.94 cu ft
Door Hinge
Right
Overall Width
18 1/2 in
Refrigerant Type
R-600a
Standards
ETL, ETL-C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS2MLMC
Zoro #
G323924387
UPC #
761101106946
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Refrigerator Interior Height
16 1/2 in
Refrigerator Interior Depth
15 3/4 in
Overall Height
22 1/4 in
Overall Depth
23 1/4 in
Probe Port Size
1/2 in
Refrigerator Interior Width
15 1/4 in

Details

Item
Breast Milk Refrigerator
Refrigerator Capacity
1.94 cu ft
Door Hinge
Right
Refrigerant Type
R-600a
Standards
ETL, ETL-C
Shelving Type
Wire
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Number of Doors
1
Defrost Method
Automatic
Color
White
Control Type
Microprocessor
Alarm Type
Door Ajar, Sensor Error, Temperature
Weight
80 lb
Current
0.6 A
Plug Type
Three-Prong
Interior Lighting Type
LED
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Includes Probe Port
Yes
Door Type
Swing
Product Type
Breast Milk Refrigerator
Frequency
60 Hz
Temperature Accuracy Tolerance
+/-1 Degrees C
Application
Breast Milk
Compressor Speed
3,000 RPM
Number of Shelves
2
Door Lock Type
Keyed Lock
Laboratory Refrigerator/Freezer Style
Tabletop
Includes Alarm
Yes
Refrigerator Temperature - Maximum
4 Degrees C
Display Type
Digital
Total Capacity
1.94 cu ft
Refrigerator Temperature - Minimum
1 Degrees C
Voltage
115V AC
Alarm Indicator Type
Audio and Visual
Shelving Material
Polycarbonate
Condenser Type
Direct Cooling

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 23 1/4 in, Overall Height 22 1/4 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews