Shop ACCUCOLD

Breast Milk Refrigerator

  • Mfr # ARS8MLMC
  • Zoro # G823924085

product price: 
$
2,387.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Includes Alarm
Yes
Refrigerator Interior Width
20 in
Defrost Method
Automatic
Door Type
Swing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS8MLMC
Zoro #
G823924085
UPC #
761101066646
Country of Origin
China

Dimensions

Refrigerator Interior Width
20 in
Overall Width
23 3/8 in
Overall Height
50 in
Refrigerator Interior Height
41 1/4 in
Probe Port Size
1/2 in
Overall Depth
24 3/8 in
Refrigerator Interior Depth
17 in
Fits Chest Size
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators

Details

Item
Breast Milk Refrigerator
Color
White
Includes Alarm
Yes
Defrost Method
Automatic
Door Type
Swing
Number of Doors
1
Refrigerator Temperature - Minimum
1 Degrees C
Shelving Type
Wire
Refrigerator Capacity
8 cu ft
Number of Shelves
7
Standards
ETL, ETL-C
Application
Breast Milk
Weight
160 lb
Display Type
Digital
Door Hinge
Right
Product Type
Breast Milk Refrigerator
Includes Probe Port
Yes
Current
1.4 A
Alarm Indicator Type
Audio
Voltage
115V AC
Temperature Accuracy Tolerance
+/-1 Degrees C
Condenser Type
Direct Cooling
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
4 Degrees C
Alarm Type
Door Ajar, Sensor Error, Temperature
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Door Lock Type
Keyed Lock
Plug Type
Three-Prong
Frequency
60 Hz
Refrigerant Type
R-600a
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Compressor Speed
3,000 RPM
Control Type
Microprocessor
Shelving Material
Polycarbonate
Total Capacity
8 cu ft
Features
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators
Temperature Display
Yes

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 50 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.