Shop ACCUCOLD

Breast Milk refrigerator w/ Lockers

  • Mfr # ARS15MLMCLK

  • Zoro # G423924126


product price: 
$
6,040.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/8 in
Refrigerator Capacity
15 cu ft
Color
White
Refrigerator Interior Height
63 1/4 in
Temperature Accuracy Tolerance
+/-1 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS15MLMCLK
Zoro #
G423924126
UPC #
761101066592
Country of Origin
China
Item
Breast Milk Refrigerator
Refrigerator Capacity
15 cu ft
Color
White
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,000 RPM
Plug Type
Three-Prong
Product Type
Breast Milk Refrigerator
Defrost Method
Automatic
Number of Doors
1
Condenser Type
Direct Cooling
Alarm Indicator Type
Audio
Refrigerator Temperature - Maximum
4 Degrees C
Display Type
Digital
Sound Level
37.5 dB
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Current
1.4 A
Includes Alarm
Yes
Weight
240 lb
Total Capacity
15 cu ft
Frequency
60 Hz
Control Type
Microprocessor
Features
Adjustable Defrost Operation Avoids Temperatures Spikes and Ice Buildup Common in Residential and Dorm-Style Refrigerators
Door Type
Swing
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Display
Yes
Application
Breast Milk
Alarm Type
Door Ajar, Sensor Error, Temperature
Voltage
115V AC
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Door Hinge
Right
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerant Type
R-600a
Standards
ETL, ETL-C

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 72 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Ratings & reviews