Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCFS-0120

  • Zoro # G923654615


product price: 
$
1,857.99
/ea
Free Shipping & Returns

Key Features

Features
Forced Air Technology
Shelving Material
PVC-Coated Wire
Refrigerator/Freezer Type
Refrigerator
Plug Type
NEMA 5-15
Defrost Method
Cycle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCFS-0120
Zoro #
G923654615
UPC #
-
Country of Origin
China
Item
Vaccine Freezer
Features
Forced Air Technology
Shelving Material
PVC-Coated Wire
Refrigerator/Freezer Type
Refrigerator
Plug Type
NEMA 5-15
Defrost Method
Cycle
Energy Usage
0.71 kWh/day
Door Hinge
Left
Product Type
Lab Freezer
Includes Probe Port
Yes
Total Capacity
1 cu ft
Shelf Adjustability
Adjustable, Fixed
Color
White
Refrigerant Type
R-600a
Condenser Type
Fin and Tube
Shelving Type
Wire
Freezer Capacity
1.7 cu ft
Temperature Display
Yes
Voltage
110-120V AC
Probe Port Location
Back
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Current
0.9 A
Freezer Temperature - Maximum
-28 Degrees C
Door Lock Type
Keyed Lock
Application
Pharmacy, Vaccine
Sound Level
34 dBA
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Alarm Indicator Type
Audio and Visual
Control Type
Microprocessor
Number of Shelves
3
Caster Configuration
Leveling Legs
Compressor Speed
4,000 RPM
Freezer Temperature - Minimum
-15 Degrees C
Number of Doors
1
Includes
Probes
Includes Alarm
Yes
Refrigerator Capacity
1 cu ft
Weight
66 lb
Door Type
Swing Solid
Standards
cULus, ETL, ETL-C

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 1/4 in, Overall Height 20 3/4 in, Overall Width 20 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Left, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Ratings & reviews