Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accucold Commercial 30in Wide Upright All-Freezer SCFF262GRH

30in Wide Upright All-Freezer (Discontinued)

  • Mfr # SCFF262GRH
  • Zoro # G416281328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF262GRH
Zoro #
G416281328
UPC #
761101089287
Country of Origin
Guatemala

Dimensions

Height
81.75 in
Depth
29.63 in
Width
29.88 in

Details

Item
Freezer
Capacity
21.34 cu. ft.
Color
White
Door Material
Glass
Defrost Type
Automatic
Standards
UL -ULC -UL-S
Application
Freezer
Finish
White

Description

Made in North America, Accucold Commercial products offer the ideal display and storage conditions for foodservice settings, with a TAA compliant design and durable construction for busy commercial environments. Model SCFF262GRH is an upright frost-free freezer with a full 21.34 cu.ft. storage capacity. Ideal for hotel lobbies, this unit comes with a user-reversible double tempered glass door complete with LED lighting inside the panel to provide a bright view of stored items for maximum impulse sales. It can easily be paired with its matching refrigerator model SCRR261GLH. The self-closing feature protects stored contents by ensuring they're not accidentally left exposed to ambient room temperatures. This unit includes a factory-installed keyed lock for security as needed. Inside, the SCFF262GRH utilizes fan-forced cooling for fast temperature recovery and even cold air distribution. Adjustable cantilevered shelving makes it easy to accommodate any sized item. This model uses frost-free operation for easy user maintenance, with audible high/low temperature alarms to warn if the unit goes out of range. The SCFF262GLH is UL-S listed to NSF-7 commercial standards. Eco-friendly R290a refrigerant helps to ensure a greener footprint compliant with the latest CARB regulations. In addition to this model, Accucold Commercial's North American line includes larger and smaller sizes to best fit your space. Explore the full selection or contact our product specialists for more information. Note: This unit ships with a user-reversible right hand door swing. If you would like this to ship with the door opening from the other side, see model SCFF262GLH.


  • All-freezer designed for use in commercial establishments
  • Ideal for GSA contracts and other applications requiring a unit to have been manufactured in a TAA designated country
  • UL-S listed to NSF-7 commercial standards
  • Reduced user maintenance with automatic defrost
  • Door automatically closes if left ajar to help protect items in high traffic settings
  • Keyed lock for a secure interior (2 keys included)
  • Pre-installed wheels allow you to easily move the unit as needed and lock into place with the front brakes
  • Handle recessed in the side of the door for more efficiency in crowded commercial settings where every inch counts
  • Powerful fan-forced cooling to ensure fast temperature recovery
  • Reduced user maintenance with automatic defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.